

€3.52/ meterexcl. VAT
€4.26incl. VAT
Sold per: 25Min. order: 25
97 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | D profile |
Material rubber | Sponge rubber |
Self-adhesive | No |
Material | CR (neoprene) |
Colour | Black |
Temperature range | from -30 to 90 °C |
Height | 9 mm |
Width | 12 mm |
Roll length | 25 m |