
€21.60/ pieceexcl. VAT
€26.14incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | Without lip |
Standard couplingring | SMS |
Dimension couplingring | DN76 |
D | 86 mm |
d1 | 76 mm |
T | 5.5 mm |
d | 76 mm |
Material | NBR |
Colour | Black |
Hardness | 70 |
Temperature range | from -30 to 110 °C |
Compound | 366470 |