
€2.55/ pieceexcl. VAT
€3.09incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | Without lip |
Standard couplingring | SMS |
Dimension couplingring | DN32 |
D | 40 mm |
d1 | 32 mm |
T | 5.5 mm |
d | 32 mm |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 559315 |
Temperature range | from -50 to 140 °C |