
€5.75/ pieceexcl. VAT
€6.96incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | With lip |
Standard couplingring | SMS |
Dimension couplingring | DN51 |
D | 60.6 mm |
T | 5.5 mm |
d | 48.6 mm |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 559315 |
Temperature range | from -50 to 140 °C |