
€72.50/ meterexcl. VAT
€87.73incl. VAT
120.8 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €72.50 | - |
5+ | €65.25 | 10.00% |
25+ | €58.00 | 20.00% |
50+ | €50.75 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | VMQ |
Hardness | 60 |
Colour | Transparent |
Temperature range | from -60 to 220 °C |
D | 22 mm |