
€9.05/ meterexcl. VAT
€10.95incl. VAT
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.05 | - |
5+ | €8.15 | 10.00% |
25+ | €7.24 | 20.00% |
50+ | €6.34 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | VMQ |
Hardness | 60 |
Colour | Transparent |
Temperature range | from -60 to 220 °C |
D | 2.5 mm |