
€42.70/ meterexcl. VAT
€51.67incl. VAT
68 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €42.70 | - |
5+ | €38.43 | 10.00% |
25+ | €34.16 | 20.00% |
50+ | €29.89 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | VMQ |
Hardness | 60 |
Colour | Transparent |
Temperature range | from -60 to 220 °C |
D | 15 mm |