
€29.80/ meterexcl. VAT
€36.06incl. VAT
528 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.80 | - |
5+ | €26.82 | 10.00% |
25+ | €23.84 | 20.00% |
50+ | €20.86 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | VMQ |
Hardness | 60 |
Colour | Transparent |
Temperature range | from -60 to 220 °C |
Roll length | 50 m |
D | 13 mm |