
€19.40/ meterexcl. VAT
€23.47incl. VAT
307.015 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.40 | - |
5+ | €17.46 | 10.00% |
25+ | €15.52 | 20.00% |
50+ | €13.58 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | VMQ |
Hardness | 60 |
Colour | Transparent |
Temperature range | from -60 to 220 °C |
Roll length | 100 m |
D | 10 mm |