

€11.90/ meterexcl. VAT
€14.40incl. VAT
760 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.90 | - |
5+ | €10.71 | 10.00% |
25+ | €9.52 | 20.00% |
50+ | €8.33 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | VMQ |
Hardness | 60 |
Colour | Red |
Temperature range | from -60 to 220 °C |
Roll length | 25 m |
D | 8 mm |
€34.50/ pieceexcl. VAT
€41.75incl. VAT
85 In stock - Estimated delivery date 06/11/2026