

€6.15/ meterexcl. VAT
€7.44incl. VAT
123 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.15 | - |
5+ | €5.54 | 10.00% |
25+ | €4.92 | 20.00% |
50+ | €4.31 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | VMQ |
Hardness | 60 |
Colour | Red |
Temperature range | from -60 to 220 °C |
D | 4 mm |
€34.50/ pieceexcl. VAT
€41.75incl. VAT
85 In stock - Estimated delivery date 06/11/2026