

€6.95/ meterexcl. VAT
€8.41incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.95 | - |
5+ | €6.26 | 10.00% |
25+ | €5.56 | 20.00% |
50+ | €4.87 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | VMQ |
Hardness | 60 |
Colour | Red |
Temperature range | from -60 to 220 °C |
D | 4.5 mm |
€34.50/ pieceexcl. VAT
€41.75incl. VAT
85 In stock - Estimated delivery date 09/11/2026