

€7.90/ meterexcl. VAT
€9.56incl. VAT
789 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.90 | - |
5+ | €7.11 | 10.00% |
25+ | €6.32 | 20.00% |
50+ | €5.53 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | CR (neoprene) |
Hardness | 55 |
Colour | White |
Temperature range | from -35 to 110 °C |
Roll length | 50 m |
D | 9 mm |