

€3.27/ meterexcl. VAT
€3.96incl. VAT
1089 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.27 | - |
5+ | €2.94 | 10.00% |
25+ | €2.62 | 20.00% |
50+ | €2.29 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | CR (neoprene) |
Hardness | 55 |
Colour | White |
Temperature range | from -35 to 110 °C |
Roll length | 150 m |
D | 5 mm |