

€2.98/ meterexcl. VAT
€3.61incl. VAT
4610 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.98 | - |
5+ | €2.68 | 10.00% |
25+ | €2.38 | 20.00% |
50+ | €2.09 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | CR (neoprene) |
Hardness | 55 |
Colour | White |
Temperature range | from -35 to 110 °C |
Roll length | 250 m |
D | 3 mm |