

€49.20/ meterexcl. VAT
€59.53incl. VAT
Estimated delivery date - 15/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €49.20 | - |
5+ | €44.28 | 10.00% |
25+ | €39.36 | 20.00% |
50+ | €34.44 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | CR (neoprene) |
Hardness | 55 |
Colour | White |
Temperature range | from -35 to 110 °C |
Roll length | 20 m |
D | 30 mm |