

€19.10/ meterexcl. VAT
€23.11incl. VAT
24.8 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.10 | - |
5+ | €17.19 | 10.00% |
25+ | €15.28 | 20.00% |
50+ | €13.37 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | CR (neoprene) |
Hardness | 55 |
Colour | White |
Temperature range | from -35 to 110 °C |
Roll length | 30 m |
D | 18 mm |