

€13.00/ meterexcl. VAT
€15.73incl. VAT
60 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.00 | - |
5+ | €11.70 | 10.00% |
25+ | €10.40 | 20.00% |
50+ | €9.10 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | CR (neoprene) |
Hardness | 55 |
Colour | White |
Temperature range | from -35 to 110 °C |
Roll length | 50 m |
D | 14 mm |