Products
Brands
About Eriks
Customer service
BE - English
Home
Cord NBR 90 366269 10mm
ERIKS Cord NBR 90 366269 10mm
ERIKS:
11168826
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 26/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
ERIKS
Product
Round profile
Material rubber
Full rubber
Self-adhesive
No
Material
NBR
Hardness
90
Colour
Black
Temperature range
from -30 to 120 °C
D
10 mm
See all variants
Log in