

€18.70/ meterexcl. VAT
€22.63incl. VAT
Sold per: 0.01Min. order: 0.01
152.95 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.70 | - |
5+ | €16.83 | 10.00% |
25+ | €14.96 | 20.00% |
50+ | €13.09 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | NBR |
Hardness | 70 |
Colour | Black |
Temperature range | from -30 to 120 °C |
D | 5.5 mm |