

€2.37/ meterexcl. VAT
€2.87incl. VAT
4029 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.37 | - |
5+ | €2.13 | 10.00% |
25+ | €1.90 | 20.00% |
50+ | €1.66 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | NBR |
Hardness | 70 |
Colour | Black |
Temperature range | from -30 to 120 °C |
Roll length | 200 m |
D | 2 mm |