

€29.00/ meterexcl. VAT
€35.09incl. VAT
336 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.00 | - |
5+ | €26.10 | 10.00% |
25+ | €23.20 | 20.00% |
50+ | €20.30 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | NBR |
Hardness | 70 |
Colour | Black |
Temperature range | from -30 to 120 °C |
Roll length | 15 m |
D | 25 mm |