

€2.26/ meterexcl. VAT
€2.73incl. VAT
Sold per: 0.01Min. order: 0.01
135 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.26 | - |
5+ | €2.03 | 10.00% |
25+ | €1.81 | 20.00% |
50+ | €1.58 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | NBR |
Hardness | 70 |
Colour | Black |
Temperature range | from -30 to 120 °C |
D | 1 mm |