

€14.00/ meterexcl. VAT
€16.94incl. VAT
Estimated delivery date - 11/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.00 | - |
5+ | €12.60 | 10.00% |
25+ | €11.20 | 20.00% |
50+ | €9.80 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | NBR |
Hardness | 70 |
Colour | Black |
Temperature range | from -30 to 120 °C |
Roll length | 25 m |
D | 16 mm |