

€159.20/ meterexcl. VAT
€192.63incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 25/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €199.00 | - |
5+ | €179.10 | 10.00% |
25+ | €159.20 | 20.00% |
50+ | €139.30 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | FKM |
Hardness | 70 |
Colour | Black |
Temperature range | from -20 to 200 °C |
Roll length | 40 m |
D | 18 mm |