

€73.60/ meterexcl. VAT
€89.06incl. VAT
Estimated delivery date - 04/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €73.60 | - |
5+ | €66.24 | 10.00% |
25+ | €58.88 | 20.00% |
50+ | €51.52 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | FKM |
Hardness | 70 |
Colour | Black |
Temperature range | from -20 to 200 °C |
D | 10.5 mm |