

€30.90/ meterexcl. VAT
€37.39incl. VAT
1008 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.90 | - |
5+ | €27.81 | 10.00% |
25+ | €24.72 | 20.00% |
50+ | €21.63 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | FKM |
Hardness | 70 |
Colour | Black |
Temperature range | from -20 to 200 °C |
Roll length | 50 m |
D | 6 mm |