

€135.50/ meterexcl. VAT
€163.96incl. VAT
43.5 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €135.50 | - |
5+ | €121.95 | 10.00% |
25+ | €108.40 | 20.00% |
50+ | €94.85 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | FKM |
Hardness | 70 |
Colour | Black |
Temperature range | from -20 to 200 °C |
Roll length | 25 m |
D | 15 mm |