

€118.00/ meterexcl. VAT
€142.78incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 24/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €118.00 | - |
5+ | €106.20 | 10.00% |
25+ | €94.40 | 20.00% |
50+ | €82.60 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | FKM |
Hardness | 70 |
Colour | Black |
Temperature range | from -20 to 200 °C |
D | 14 mm |