

€9.70/ meterexcl. VAT
€11.74incl. VAT
Estimated delivery date - 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.70 | - |
5+ | €8.73 | 10.00% |
25+ | €7.76 | 20.00% |
50+ | €6.79 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Hardness | 70 |
Colour | Black |
Temperature range | from -35 to 120 °C |
Roll length | 60 m |
D | 8.4 mm |