

€4.90/ meterexcl. VAT
€5.93incl. VAT
3157 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.90 | - |
5+ | €4.41 | 10.00% |
25+ | €3.92 | 20.00% |
50+ | €3.43 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Hardness | 70 |
Colour | Black |
Temperature range | from -35 to 120 °C |
Roll length | 100 m |
D | 5.33 mm |