

Sold per: 0.01Min. order: 0.01
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Hardness | 70 |
Colour | Black |
Temperature range | from -35 to 120 °C |
D | 4.5 mm |