Products
Brands
About Eriks
Customer service
BE - English
Home
Cord EPDM 70 559301 4,2mm
ERIKS Cord EPDM 70 559301 4,2mm
ERIKS:
12448320
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 26/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
ERIKS
Product
Round profile
Material rubber
Full rubber
Self-adhesive
No
Material
EPDM
Hardness
70
Colour
Black
Temperature range
from -35 to 120 °C
D
4.2 mm
See all variants
Log in