

€52.90/ meterexcl. VAT
€64.01incl. VAT
Estimated delivery date - 15/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €52.90 | - |
5+ | €47.61 | 10.00% |
25+ | €42.32 | 20.00% |
50+ | €37.03 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Hardness | 70 |
Colour | Black |
Temperature range | from -35 to 120 °C |
Roll length | 15 m |
D | 30 mm |