

€48.00/ meterexcl. VAT
€58.08incl. VAT
Estimated delivery date - 18/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €48.00 | - |
5+ | €43.20 | 10.00% |
25+ | €38.40 | 20.00% |
50+ | €33.60 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Hardness | 70 |
Colour | Black |
Temperature range | from -35 to 120 °C |
D | 25 mm |