

€16.30/ meterexcl. VAT
€19.72incl. VAT
126 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.30 | - |
5+ | €14.67 | 10.00% |
25+ | €13.04 | 20.00% |
50+ | €11.41 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Hardness | 70 |
Colour | Black |
Temperature range | from -35 to 120 °C |
Roll length | 30 m |
D | 16 mm |