

€14.30/ meterexcl. VAT
€17.30incl. VAT
205 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.30 | - |
5+ | €12.87 | 10.00% |
25+ | €11.44 | 20.00% |
50+ | €10.01 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Hardness | 70 |
Colour | Black |
Temperature range | from -35 to 120 °C |
Roll length | 35 m |
D | 14 mm |