

€14.10/ meterexcl. VAT
€17.06incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.10 | - |
5+ | €12.69 | 10.00% |
25+ | €11.28 | 20.00% |
50+ | €9.87 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Hardness | 70 |
Colour | Black |
Temperature range | from -35 to 120 °C |
D | 13 mm |