

€13.70/ meterexcl. VAT
€16.58incl. VAT
Sold per: 0.001Min. order: 0.001
124 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.70 | - |
5+ | €12.33 | 10.00% |
25+ | €10.96 | 20.00% |
50+ | €9.59 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Round profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Hardness | 70 |
Colour | Black |
Temperature range | from -35 to 120 °C |
D | 12.5 mm |