




€4.02/ pieceexcl. VAT
€4.86incl. VAT
40 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | KD |
Type | KD |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Stainless steel 304 (1.4301) |
Outside diameter | 30 mm |
D | 30 mm |
Outside height | 36 mm |
H | 36 mm |
Thread Size | M8 |
G | M8 |
Thread Length | 50 |
L | 50 |