






€0.76/ pieceexcl. VAT
€0.92incl. VAT
Sold per: 100Min. order: 100
400 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.08 | - |
10+ | €0.97 | 10.00% |
25+ | €0.87 | 20.00% |
50+ | €0.81 | 25.00% |
100+ | €0.76 | 30.00% |
250+ | €0.70 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 210 |
Material metal | Steel, zinc plated |
Internal diameter | 7.3 mm |
Outer diameter | 10.2 mm |
Thickness | 1 mm |
Thread size (metric) | M6.7 |
A | 7.3 mm |
B | 10.2 mm |
C | 1 mm |
Minimum bursting pressure | 1330 bar |
Model | Standard |
Material seal | NBR |
Compound | 366292 |
Temperature range | from -30 to 120 °C |