ERIKS

ERIKS Bonded Seal Steel/NBR 366292 7,3x10,2x1 - ref. 210 - Self-centering

  • ERIKS:14013737
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€0.80/ pieceexcl. VAT

€0.96incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 01/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€1.14

-

10+

€1.02

10.00%

25+

€0.91

20.00%

50+

€0.85

25.00%

100+

€0.80

30.00%

250+

€0.74

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
210
Material metal
Steel, zinc plated
Internal diameter
7.3 mm
Outer diameter
10.2 mm
Thickness
1 mm
Thread size (metric)
M6.7
A
7.3 mm
B
10.2 mm
C
1 mm
Minimum bursting pressure
1330 bar
Model
Self-centering
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C