






€10.86/ pieceexcl. VAT
€13.14incl. VAT
Estimated delivery date - 01/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.86 | - |
10+ | €9.78 | 10.00% |
25+ | €8.69 | 20.00% |
50+ | €8.15 | 25.00% |
100+ | €7.60 | 30.00% |
250+ | €7.06 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 037 |
Material metal | Steel, zinc plated |
Internal diameter | 64.39 mm |
Outer diameter | 77.72 mm |
Thickness | 3.38 mm |
Thread size (BOLT) | 2.1/2 |
A | 64.39 mm |
B | 77.72 mm |
C | 3.38 mm |
Minimum bursting pressure | 750 bar |
Model | Standard |
Material seal | NBR |
Compound | 366292 |
Temperature range | from -30 to 120 °C |