






€1.13/ pieceexcl. VAT
€1.37incl. VAT
12335 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.13 | - |
10+ | €1.02 | 10.00% |
25+ | €0.90 | 20.00% |
50+ | €0.85 | 25.00% |
100+ | €0.79 | 30.00% |
250+ | €0.73 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 005 |
Material metal | Steel, zinc plated |
Internal diameter | 6.99 mm |
Outer diameter | 13.34 mm |
Thickness | 1.22 mm |
Thread size (BOLT) | 1/4 |
A | 6.99 mm |
B | 13.34 mm |
C | 1.22 mm |
Minimum bursting pressure | 1700 bar |
Model | Self-centering |
Material seal | NBR |
Compound | 366292 |
Temperature range | from -30 to 120 °C |