ERIKS

ERIKS Bonded Seal Steel/NBR 366292 53,3x64,5x3 - ref. 250 - Self-centering

  • ERIKS:14013750
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€6.00/ pieceexcl. VAT

€7.26incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 01/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€8.57

-

10+

€7.71

10.00%

25+

€6.85

20.00%

50+

€6.43

25.00%

100+

€6.00

30.00%

250+

€5.57

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
250
Material metal
Steel, zinc plated
Internal diameter
53.3 mm
Outer diameter
64.5 mm
Thickness
3 mm
Thread size (metric)
M52
A
53.3 mm
B
64.5 mm
C
3 mm
Minimum bursting pressure
710 bar
Model
Self-centering
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C