ERIKS

ERIKS Bonded Seal Steel/NBR 366292 5,7x9x1 - ref. 203 - Self-centering

  • ERIKS:14013733
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€0.77/ pieceexcl. VAT

€0.94incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 01/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€1.11

-

10+

€1.00

10.00%

25+

€0.89

20.00%

50+

€0.83

25.00%

100+

€0.77

30.00%

250+

€0.72

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
203
Material metal
Steel, zinc plated
Internal diameter
5.7 mm
Outer diameter
9 mm
Thickness
1 mm
Thread size (metric)
M5
A
5.7 mm
B
9 mm
C
1 mm
Minimum bursting pressure
1400 bar
Model
Self-centering
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C