ERIKS

ERIKS Bonded Seal Steel/NBR 366292 46x57x2,5 - ref. 336 - Self-centering

  • ERIKS:14013763
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€3.05/ pieceexcl. VAT

€3.69incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 01/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€4.36

-

10+

€3.93

10.00%

25+

€3.49

20.00%

50+

€3.27

25.00%

100+

€3.05

30.00%

250+

€2.84

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
336
Material metal
Steel, zinc plated
Internal diameter
46 mm
Outer diameter
57 mm
Thickness
2.5 mm
Thread size (metric)
M45
A
46 mm
B
57 mm
C
2.5 mm
Minimum bursting pressure
860 bar
Model
Self-centering
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C