






€2.80/ pieceexcl. VAT
€3.38incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 01/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.99 | - |
10+ | €3.59 | 10.00% |
25+ | €3.20 | 20.00% |
50+ | €3.00 | 25.00% |
100+ | €2.80 | 30.00% |
250+ | €2.60 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Reference bondedseal | 335 |
Material metal | Steel, zinc plated |
Internal diameter | 43 mm |
Outer diameter | 54 mm |
Thickness | 2.5 mm |
Thread size (metric) | M42 |
A | 43 mm |
B | 54 mm |
C | 2.5 mm |
Minimum bursting pressure | 890 bar |
Model | Self-centering |
Material seal | NBR |
Compound | 366292 |
Temperature range | from -30 to 120 °C |