ERIKS

ERIKS Bonded Seal Steel/NBR 366292 42,7x53x3 - ref. 247 - Self-centering

  • ERIKS:13016824
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€6.33/ pieceexcl. VAT

€7.66incl. VAT

1371 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.33

-

10+

€5.70

10.00%

25+

€5.07

20.00%

50+

€4.75

25.00%

100+

€4.43

30.00%

250+

€4.12

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
247
Material metal
Steel, zinc plated
Internal diameter
42.7 mm
Outer diameter
53 mm
Thickness
3 mm
Thread size (metric)
M42
A
42.7 mm
B
53 mm
C
3 mm
Minimum bursting pressure
940 bar
Model
Self-centering
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C