ERIKS

ERIKS Bonded Seal Steel/NBR 366292 4,6x9x1 - ref. 302 - Self-centering

  • ERIKS:14013752
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a sealing washer for static sealing under bolt heads, nuts and plugs in threaded connections, banjo fittings and flanges. The Bonded Seal was originally developed to replace copper washers in higher-pressure hydraulic and pneumatic systems.
Save to list

€0.76/ pieceexcl. VAT

€0.92incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 01/04/2027

Volume discount

Quantityexcl. VATDiscount

1+

€1.09

-

10+

€0.98

10.00%

25+

€0.87

20.00%

50+

€0.82

25.00%

100+

€0.76

30.00%

250+

€0.71

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Reference bondedseal
302
Material metal
Steel, zinc plated
Internal diameter
4.6 mm
Outer diameter
9 mm
Thickness
1 mm
Thread size (metric)
M4
A
4.6 mm
B
9 mm
C
1 mm
Minimum bursting pressure
2000 bar
Model
Self-centering
Material seal
NBR
Compound
366292
Temperature range
from -30 to 120 °C